missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Dry-Keeper A-Type Portable Desiccator
A non-auto type desiccator excellent for use in dehumidification applications.
Marca: Sanplatec™ 0041
Descrizione
- With a convenient pan for silica gel
- Shelf plates can be adjusted in 8 steps at 28mm intervals to match the size of stored items
- Horizontal design for added stability
- Inside humidity is slightly different depending on the set room temperature and usage conditions
- Body cabinet of PVC, frame of ABS
- White frame, transparent sides
Specifica
White frame, transparent body | |
Horizontal | |
Latch | |
Pan for silica gel | |
3 | |
Plate | |
345 mm |
Portable desiccator | |
PVC (Body Cabinet), ABS (Frame) | |
Dehumidification | |
A-3W | |
8 steps at 28 mm intervals | |
500 mm | |
392 mm |