missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Pyroceram™ Top Digital Stirrers, 230V
Affordable unit shows accurate stirring speeds in convenient digital readout
750.59€
Specifica
Speed | 60 to 1150 rpm |
---|---|
Materiale piastra superiore | Pyroceram |
Tensione | 230 V |
Requisiti elettrici | 230V 50Hz |
Amperaggio | 0.4 A |
Codice del prodotto | Marca | Modello | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Modello | Prezzo | Quantità e disponibilità | |||||
10655105
|
Corning™
6796-610D |
PC-610D (CE marked) |
750.59€
Pezzo |
In stock
Eseguire il login per visualizzare lo stock disponibile |
|||||
Descrizione
Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.
- Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
- Digital displays indicate when set temperature and stirring speeds are reached
- Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
- Angled front panel and large knobs minimize damage from spills
- PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
- PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)
Specifica
60 to 1150 rpm | |
230 V | |
0.4 A |
Pyroceram | |
230V 50Hz | |
50 Hz |