missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Racks and Accessories for CO2 Resistant Shaker
Sfoglia Tutto Thermo Scientific Prodotti
Click to view available options
Product Type:
96-well Microplate Holder
Adjustable 15 mL Conical Tube Rack
Adjustable 50 mL Conical Tube Rack
Adjustable Tube Rack
Control Box
EU Plug
Fixed Conical Tube Rack
Fixed Tube Rack
General Power Adapter
Rack di provette
Rubber Platform
Shaker Platform
Spring Platform
Spring Wire Rack
Tappetino adesivo
UK Plug
Universal Platform
Dimensioni (L x P):
140 x 140 mm
158 x 95 mm
21 x 30 mm
24 x 30 mm
240 x 350 mm
27 x 22 mm
350 x 240 mm
360 x 300 mm
40 x 14 mm dia.
40 x 16 mm
40 x 16 mm dia.
40 x 18 mm
428 x 295 mm
45.7 x 45.7 cm
450 x 400 mm
720 x 440 mm
900 x 540 mm
N/A
missing translation for 'unitSize'
1 unità
Pezzo
Description
Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.
- Compatible with Thermo Scientific™ CO2Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
- Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
Specifications
Specifications
| Product Type | Spring Platform |
| Dimensioni (L x P) | 720 x 440 mm |
| Da utilizzare con (apparecchiatura) | Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction