missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ G Series Personal Dose Rate Meters

Codice prodotto. 15360601 Sfoglia Tutto Thermo Scientific Prodotti
Click to view available options
Descrizione:
RadEye G-10 with Red Label
Radeye GF-10 with Yellow Label
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 15360601

Marca: Thermo Scientific™ 425067675

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Questo articolo richiede un aggiornamento del prezzo prima di essere ordinato.

Richiedi qui il prezzo per questo articolo.

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Detect and measure even the smallest change in gamma and dose rate measurements with intrinsically safe Thermo Scientific™ RadEye™ G Series of personal radiation detectors.

Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.

  • Menu driven interface can be optimized to application
  • Large, clear, backlit display for error free readings
  • High range versions for high turn back levels up to 300 R/h (3 Sv/h)
  • Intrinsically safe versions for potentially explosive environments
  • Large energy compensated GM tube for precise dose rate measurement of gamma and X-ray
  • High sensitivity to low energy gamma radiation in harsh environments
  • Durable – shock resistant design
  • 900 hour operation with 2 AAA batteries
  • Bright LED allows for operation in smoke and darkness
  • One hot and four advanced buttons – easy to use Alarm relay output – for area monitor application
  • Designed to exceed ANSI N42.33 standard
  • Intrinsically safe , ATEX certified
  • Data analysis can be done by an optional Windows™-based PC-software and an accompanying reader device

View our online training here.

Specifica

Descrizione Radeye GF-10 with Yellow Label
Dimensioni (L x P x A) 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm)
Grado di protezione IP 65 according to EN 60529
Intervallo di energia 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency)
Tipo di batteria 2 AAA
Product Type Personal Radiation Detector
Intervallo di misurazione 5 µSv/h to 3 Sv/h [500 urem/h - 300 rem/h]
Tipo di rilevatore Energy-compensated Geiger-Mueller tube
Soglia oltre l'intervallo up to 10 Sv/h
Velocità di conteggio For Cs-137 (662 keV): 0.13 cps per μSv/h
Peso (sistema metrico) 0.18 kg
Unità H*(10) in Sv and Sv/h
Autonomia della batteria 900 hr.
Peso (sistema imperiale) 0.41 lb.
Intervallo di dose H*(10) up to 10 Sv
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt