missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ PRD/PRD-ER Personal Radiation Detector

Codice prodotto. 11957897 Sfoglia Tutto Thermo Scientific Prodotti
Click to view available options
Descrizione:
RadEye PRD, Factory Calibrated in H*(10) μSv/h
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 11957897

Marca: Thermo Scientific™ 425067120

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Locate hidden radiation sources generated by nuclear weapons, improvised nuclear devices or radiological dispersal devices with high-performance radiation detection technology.

Detect and localize radiation sources generated by manmade devices such as nuclear weapons, improvised nuclear devices (INDs) or radiological dispersal devices (RDDs) with the Thermo Scientific™ RadEye™ PRD Personal Radiation Detector. The RadEye PRD detector provides border guards, customs agents, special forces and counter terrorism teams with high-performance detection for any scenario. The Thermo Scientific™ RadEye™ PRD-ER Personal Radiation Detector with extended range is ideal for both interdiction and response.

The next gen Thermo Scientific™ RadEye™ PRD4 is now available. Click here to learn more.

RadEye PRD Personal Radiation Detector
The RadEye PRD Detector is a high sensitivity gamma radiation detection and dose rate measurement tool for security forces, the steel and recycling industry, and first responders seeking to detect and locate orphaned sources or problematic NORM related sources in scrap yards, border crossings, and other public locations.

  • 5000 to 10,000 times more sensitive than a typical electronic dosimeter; incorporates highly sensitive NaI(TI) scintillation detector with miniature photomultiplier for detection of very low radiation levels (emphasis on gamma emissions below 400KeV).
  • Patented Natural Background Rejection (NBR) technology provides high sensitivity with high selectivity; eliminates nuisance alarming due to naturally recurring radiation sources (such as granite).
  • Can be used as a search and survey tool.
  • Can be used in a belt-loop holster for hands-free operation.
  • Menu-driven with an intuitive, easy-to-use format.
  • Low-power-technology components and fully automated self-checks result in minimum maintenance.
  • Equipped with large, clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming.
  • Includes removable rubber sleeve for extra protection.
  • Compliance: Designed to meet ANSI™ 42.33/1, 42.32 and IEC 62401.

RadEye PRD-ER Personal Radiation Detector
The RadEye PRD-ER Personal Radiation Detector is an advanced pocket-size instrument that detects and localizes radiation sources generated by man-made devices such as nuclear weapons, improvised nuclear devices (IND) or radiological dispersal devices (RDDs). Single detector arrangement offers the following unique advantages over the whole measuring range:

  • Consistent angular dependence.
  • No mutual shielding of neighbored detectors.
  • Consistent energy response.
  • No transition range with annyong hysteresis effects.
  • No high-activity source for function test of high dose rate detector required.
  • Menu-driven with an intuitive, easy-to-use format.
  • Patented Natural Background Rejection (NBR) technology provides high sensitivity with high selectivity; eliminates nuisance alarming due to naturally recurring radiation sources (such as granite).
  • Low-power-technology components and fully automated self-checks result in minimum maintenance.
  • Equipped with large clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming.

Specifica

Certificazione/Conformità Designed to meet ANSI™ 42.33/1, 42.32 and IEC 62401
Descrizione RadEye PRD, Factory Calibrated in H*(10) μSv/h
Intervallo di energia 60 keV to 1.3 MeV
Product Type Personal Radiation Detector
Intervallo di misurazione 1 μR/h to 25 mR/h; 0.01 μSv/h to 250 μSv/h
Altezza (sistema imperiale) 3.78 in.
Tipo di rilevatore NaI(Tl)-detector with high-quality microphotomultiplier;software switch for R or Sv energy response and calibration
Soglia oltre l'intervallo 1000 R/h (10 Sv/h)
Velocità di conteggio For Cs-137 (662 kev): 1.5 cps/µR/h (150 cp/µSv/h)For Am-241 (60 kev): 30 cps/µR/h (2000 cps/nSv/h)
Larghezza (sistema metrico) 6.1 cm
Peso (sistema metrico) 0.16 kg
Da utilizzare con (applicazione) High sensitivity gamma radiation detection and dose ratemeasurement by security forces, steel and recyclingindustry, and first responders
Tipo di radiazione Gamma
Profondità (sistema metrico) 3.1 cm
Larghezza (sistema imperiale) 2.4 in.
Peso (sistema imperiale) 0.35 lb.
Profondità (sistema imperiale) 1.25 in.
Altezza (sistema metrico) 9.6 cm
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato