missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Reglo Independent Channel Control (ICC) Peristaltic Pumps
Independently control flow and direction of each channel via keypad or PC
Marca: Ismatec™ ISM4206
Dettagli aggiuntivi : Peso : 3.87820kg
Descrizione
- Flow rate 0.001 to 35 mL/min per channel
- Flow rate depends on drive rpm and tubing size
- USB interface for quick connection to a PC
- Flexibility of bidirectional flow in each channel
Specifica
±1% | |
Digital Variable Speed | |
14.5 psi | |
6 |
2 | |
43 mL/min. | |
Yes | |
100 V to 240 V |