Learn More
(S)-(-)-2-Pyrrolidinone-5-carboxylic acid, 98+%, Thermo Scientific Chemicals
Descrizione
(S)-(-)-2-Pyrrolidinone-5-carboxylic acid is used as a building block for pharmaceuticals and asymmetric synthesis. It Is also used as a resolving agent for chiral bases and in an efficient synthesis of quinolizidine and indolizidine alkaloids.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
(S)-(-)-2-Pyrrolidinone-5-carboxylic acid is used as a building block for pharmaceuticals and asymmetric synthesis. It Is also used as a resolving agent for chiral bases and in an efficient synthesis of quinolizidine and indolizidine alkaloids.
Solubility
Soluble in water (10-15% at 20°C), alcohol, acetone, dimethyl sufoxide and methanol.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
Specifica
Specifica
Materiale o nome chimico | (S)-(-)-2-Pyrrolidinone-5-carboxylic acid |
Punto di fusione | 158°C to 162°C |
Quantità | 25 g |
Beilstein | 82132 |
Indice di Merck | 14,8001 |
Informazioni di solubilità | Soluble in water (10-15% at 20°C),alcohol,acetone,dimethyl sufoxide and methanol. |
Optical Rotation | −10.5° (c=5 in Water) |
IUPAC Name | (2S)-5-oxopyrrolidine-2-carboxylic acid |
Peso formulazione | 129.12 |
Percent Purity | ≥98% |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.