missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(S)-4-(Boc-amino)-2-(Fmoc-amino)butyric acid, 96%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
It finds its application in combination with the Nγ-Z derivative for the synthesis of polymyxin analogs.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It finds its application in combination with the Nγ-Z derivative for the synthesis of polymyxin analogs.
Solubility
Slightly soluble in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition. Keep it refrigerated.
It finds its application in combination with the Nγ-Z derivative for the synthesis of polymyxin analogs.
Solubility
Slightly soluble in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition. Keep it refrigerated.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | (S)-4-(Boc-amino)-2-(Fmoc-amino)butyric acid |
Punto di fusione | 111°C to 113°C |
Quantità | 250 mg |
Beilstein | 6250328 |
Informazioni di solubilità | Slightly soluble in water. |
Optical Rotation | −12° (c=1 in Methanol) |
Peso formulazione | 440.5 |
Percent Purity | 96% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'