missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Sfoglia Tutto Thermo Scientific Prodotti
Click to view available options
Capacità:
Boxes (100/4 Racks)
Boxes (100/5 Racks)
Boxes (120/6 Racks)
Boxes (125/5 Racks)
Boxes (140/7 Racks)
Boxes (150/6 Racks)
Boxes (175/7 Racks)
Boxes (48/4 Racks)
Boxes (60/3 Racks)
Boxes (75/3 Racks)
Boxes (80/4 Racks)
Boxes (80/5 Racks)
Da utilizzare con (apparecchiatura):
Forma 900, Forma 7000, TSE and TSD Series (13 cu.ft.)
Forma 900, Forma 7000, TSE and TSD Series (17 cu.ft.)
Forma 900, Forma 7000, TSE and TSD Series (23 cu.ft.)
HERAfreeze HFU B Series, Revco ExF and DxF Series
HERAfreeze HFU B Series, Revco ExF and DxF Series (13 cu.ft.)
HERAfreeze HFU B Series, Revco ExF and DxF Series (17 cu.ft.)
Thermo Scientific TDE Series (14.9 cu.ft.)
Thermo Scientific TSX Series (33.5 cu.ft.)
Thermo Scientific TSX and TDE Series (19 cu.ft.)
Thermo Scientific TSX and TDE Series (24.1 cu.ft.)
Thermo Scientific TSX and TDE Series (28.8 cu.ft.)
N. di rack:
3
4
5
6
7
Dimensione della confezione:
Pezzo
Descrizione
Maximize storage space with Shelf Kits with Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers, featuring 2 in. boxes with dividers.
Features
- Stainless steel racks
- Boxes
- Cell dividers
Warranty varies by country. Please contact us for details.
Specifica
Specifica
| Divisori a celle | 100 |
| Product Type | Shelf Kit |
| Descrizione | Shelf Kit |
| Colore | White |
| Capacità | Boxes (120/6 Racks) |
| Materiale | Stainless Steel |
| Forma | Square |
| Ripiani | 5 |
| Da utilizzare con (apparecchiatura) | Thermo Scientific TSX and TDE Series (28.8 cu.ft.) |
| N. di rack | 6 |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto