missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Desiccator Wall
Desiccator Wall made of acrylic glass and aluminum with six separate compartments.
Marca: Bohlender™ V1994-08
Dettagli aggiuntivi : Peso : 1,200.00000kg
Descrizione
- Aluminum frame with panels made of acrylic glass
- Aix compartments and six doors
- Includes six shelves made of stainless steel, six trays and six hygrometers, and four casters
- Usable with up to 8 shelves per compartment
- Reinforced aluminum frame with acrylic panels
- All doors with magnetic catch and circular rubber seal
- Four casters (two of the casters with brakes)
- Ground clearance for comfortable handling
- Easy to read electronic hygrometer
- Variable height shelves made of stainless steel
- Telescopic shelves
- Ground clearance of lowest chamber: 240 mm
Specifica
Acrylic | |
156 L | |
1080 mm | |
1870 mm | |
580 mm | |
100 kg |
41.2 gal. | |
43 in. | |
74 in. | |
23 in. | |
220 lb. |