missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel 60, 0.060-0.2mm (70-230 mesh), Thermo Scientific Chemicals
Click to view available options
Quantità:
1000 g
2500 g
Descrizione
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and removing impurities. It is used as stationary base in column chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and removing impurities. It is used as stationary base in column chromatography.
Solubility
Soluble in hydrofluoric acid. Insoluble in water.
Notes
Keep the container tightly sealed. Store in cool, dry conditions in a well sealed container. Incompatible with hydrogen fluoride.
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and removing impurities. It is used as stationary base in column chromatography.
Solubility
Soluble in hydrofluoric acid. Insoluble in water.
Notes
Keep the container tightly sealed. Store in cool, dry conditions in a well sealed container. Incompatible with hydrogen fluoride.
Specifica
Specifica
Materiale o nome chimico | Silica gel 60 |
Nota nome | 0.060 to 0.2mm |
Materiale | Silica Gel |
Quantità | 2500 g |
Dimensioni maglia | 70 to 230 mesh |
Indice di Merck | 14,8493 |
Odore | Odorless |
Informazioni di solubilità | Soluble in hydrofluoric acid. Insoluble in water. |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto