missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Softshell Jacket 7405-Midnight Navy
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Light softshell jacket uvex perfect
- Material: 94% polyester, 6% spandex
- Inside: 100% polyester, mesh - breathable, water and wind repellent material
- Detachable sleeves, stand-up collar, reflective uvex logo, reflective piping
- Sizes: S-XXXL
- Care instructions: - 30°C washable, impossible are chlorinate and tumbler drying, ironing 1 point
Specifica
Specifica
Size | 5X-Large |
Sesso | Men's |
Colore | Blue |
Tipo di chiusura | Zipper |
Monouso | Reusable |
Spessore | 240 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'