missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Solus™ Anti-Fog / Anti-Scratch Coating (K&N)
Click to view available options
Lens Tint:
Clear
Gray
Include:
Foam Gasket
n.a.
Descrizione
- Safety glasses with a Corded Control System (CCS) on the temples for attaching corded ear plugs
- Scotchgard™ Anti-Fog/Anti-Scratch Coating resists fogging longer than traditional anti-fog coatings, even after up to 25 washings with water
- Anti-scratch coating provides increased durability
- 3M™ Scotchgard™ Anti-Fog/Anti-Scratch Coating provides superior anti-fog and anti-scratch properties, complying with K&N marking requirements of EN166
- Polycarbonate lens absorbs 99.9% of UVA and UVB rays
- Lens marking: 2C-1.2 3M 1 FT K N
- Frame marking: 3M EN 166 FT CE
- 3M internal testing per EN168 test method when compared with traditional anti-fog coatings
- Removable foam-lined gasket helps limit eye exposure to dust and debris while providing added comfort and cushioning
Specifica
Specifica
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Colore telaio | Green |
Include | Foam Gasket |
Modello | SCCS01SGAF-GRN-F-EU |
Quantità | 20 /Cs. |
Lens Material | Polycarbonate |
Materiale del telaio | Polycarbonate |
Frame Type | Frameless |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'