missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LNI™ Stabilo L 152 D Bench
Basic instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.
Marca: LNI™ 2000.03.034D
Dettagli aggiuntivi : Peso : 125.00000kg
Descrizione
- Basic laboratory bench made with chemical resistant top
- Castors for easy moving of the system
- Leveling feet for rock solid stability of the bench
- Easy to configure with a modular design to meet user needs
- Designed for LC, GC or ICP MS systems without rouging pumps or noisy equipment
- Help create a cleaner and more practical lab workspace
- Space under top dimensions (D x W x H): 640 x 900 x 745 to 775 mm
Specifica
No | |
None | |
Yes | |
Yes | |
890 x 1520 x 840 mm | |
None | |
Not Autoclavable | |
None | |
Stainless Steel |
24 Months | |
Bench | |
No | |
Chemical Resistant Table Top | |
EU-style, UK-style | |
Analytical Instruments | |
Stainless Steel | |
Light Gray |