missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Stacking Perforated Crate
Stacking Perforated Crate is ideal for storing all products requiring air circulation. Highly resistant for intensive use.
Marca: Gilac™ G181844
Dettagli aggiuntivi : Peso : 2.04000kg
Descrizione
- Stacking perforated crate.
- Ideal for storing all products requiring air circulation.
- Highly resistant for intensive use.
Specifica
11.9 gal. | |
None | |
HDPE | |
Crate | |
550 x 360 x 290 mm | |
21.7 in. | |
14.2 in. | |
11.4 in. |
45 L | |
Red | |
Rectangular | |
Yes | |
550 mm | |
360 mm | |
290 mm |