Learn More
Blanco™ Gastronorm Stainless Steel Containers
Made in Germany in a range of sizes and depths. Blanco™ Gastronorm Stainless Steel Containers are dishwasher-safe, stackable containers made of AISI 304 stainless steel. They can be used for a variety of applications at a wide range of temperatures, from food service/catering to goods storage.
Marca: Blanco™ 1550596
Dettagli aggiuntivi : Peso : 3.81000kg
Descrizione
Gastronorm Stainless Steel Containers feature outstanding stability thanks to circumferential edge stamping. These rugged and dimensionally stable containers are easy to clean and offer optimum hygiene thanks to the smooth, non-porous surface.
- First-class, corrosion-resistant finish with burr-free edges
- Temperature-resistant from −40°C to +280°C
- Constructed of tasteless and odorless stainless steel (AISI 304)
- Exact corner finishing and stacking collars prevent jamming and wedging during stacking
Gastronorm containers can be stacked and combined in a variety of combinations. Standards sizes include:
- GN 2/1: 650mmL x 530mmH
- GN 1/1: 530mmL x 325mmH
- GN 1/2: 325mmL x 265mmH
- GN 1/4: 265mmL x 162mmW
- GN 2/3: 354mmL x 325mmH
- GN 1/3: 325mmL x 176mmH
- GN 1/6: 176mmL X 162mmH
Specifica
Gastronorm Container | |
European standard EN 631 | |
650 mm | |
GN 2/1 | |
57.7 L |
Stainless Steel (304) | |
200 mm | |
1 Each | |
−40°C to 280°C | |
530 mm |