missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Mestoli in acciaio inox
Grip the perfectly angled ergonomic handle shape on the De Buyer™ Stainless Steel Ladle with Ergonomic Handle that lets you insert your thumb.
Marca: De Buyer™ 302118
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Wide and rigid 2.5mm handle
- Fixed hook at end of handle
- Litres capacity engraved on handle
- Dishwasher safe
Specifica
Ladle | |
For all containers, including deep casseroles | |
540 mm | |
1.46 L |
Stainless Steel | |
90 mm | |
Each |