missing translation for 'onlineSavingsMsg'
Learn More
Learn More
tert-Butyl N-hydroxycarbamate, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Imballaggio:
Glass bottle
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | tert-Butyl N-hydroxycarbamate |
Nota nome | 98+% |
Punto di fusione | 53.0°C to 57.0°C |
Colore | Pink to White |
Spettro a infrarossi | Authentic |
Intervallo percentuale saggio | 98% min. (GC) |
Imballaggio | Glass bottle |
Formula lineare | HONHCO2C(CH3)3 |
Quantità | 1 g |
Beilstein | 03,IV,168 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'