missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrabromothiophene, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
Tetrabromothiophene, holds wide applications in organic electronics and photonics. It is an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Tetrabromothiophene, holds wide applications in organic electronics and photonics. It is an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Insoluble in water. Soluble in organic solvents.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from strong bases, strong oxidizing agents. Stable under normal temperatures and pressures.
Tetrabromothiophene, holds wide applications in organic electronics and photonics. It is an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Insoluble in water. Soluble in organic solvents.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from strong bases, strong oxidizing agents. Stable under normal temperatures and pressures.
Specifica
Specifica
Materiale o nome chimico | Tetrabromothiophene |
Punto di fusione | 113°C to 117°C |
Punti di ebollizione | 324°C to 327°C |
Odore | Odorless |
Quantità | 5 g |
Beilstein | 383664 |
Informazioni di solubilità | Insoluble in water. Soluble in organic solvents. |
Peso formulazione | 399.72 |
Percent Purity | 99% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'