missing translation for 'onlineSavingsMsg'
Learn More

WTW™ TetraCon™ 325-20 Standard Conductivity Cell
GREENER_CHOICE

Codice prodotto. 10131631
Click to view available options
Lunghezza (sistema metrico) cavo:
20 m
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 10131631

Marca: WTW™ 301974

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The universally usable conductivity measuring cells by WTW set standard in the conductivity measurement. Their 4 electrode technology makes them insensitive to pollution, uninfluenced by polarization effects and therefore precise and reliable in any conditions.

TRUSTED_SUSTAINABILITY

Specifications

Costante di cella 0.475 cm-1
Da utilizzare con (applicazione) For conductivity measurements at depths down to 20m
Tipo Standard Conductivity Cell
Lunghezza (sistema metrico) cavo 20 m
Materiale Carbon, Epoxy
Include 4-electrode, temperature sensor, 20m Length cable and waterproof plug
Modello TetraCon™ 325-20
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.