missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Labels: Rectangular
Rectangular printable labels for thermal transfer printers.
Marca: Brady™ 121003
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Printer Compatibility
- BBP81
- Brady 1244
- Brady 1344
- Brady 200MVP Plus
- Brady 2461
- Brady 300MVP Plus
- Brady 300X-Plus II
- Brady 3481
- Brady 360X-Plus II
- Brady 600X-Plus II
- Brady 6441
- Brady IP
- Tagus T200
- Tagus T300
- Thermal Transfer Printers
This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.
Order Info
See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifica
Acrylic | |
Matte | |
Thermal Transfer Printer Labels - 3 in. Core | |
19.05 mm |
White | |
Polypropylene | |
2000/Roll | |
38.1 mm |