missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mecmesin™ Tornado™ Digital Torque Tester
Characterizes two critical torque peaks associated with tamper-evident closures.
Marca: Mecmesin™ 876102
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Slip torque, bridge
- Clear intuitive controls
- Tolerance bands for acceptable torque measurements
- Stores upto 500 readings in memory
- Mains input
- Rugged, lightweight, water resistant design
- Measurement: 0 to 6N.m
- Weight: 3kg
- Container diameter: 1 to 19cm
- Display resolution: 0.0002N.m
Specifica
Torque Tester | |
Tornado 6 digital torque tester | |
Captures two critical torque peaks associated with tamper-evident closures |