missing translation for 'onlineSavingsMsg'
Learn More
Learn More
trans-4-Hydroxycinnamic acid, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
Descrizione
trans-4-Hydroxycinnamic acid is used as a hydroxycinnamic acid with antioxidant properties. p-Coumaric acid is an aromatic phytochemical for proteomics research.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
trans-4-Hydroxycinnamic acid is used as a hydroxycinnamic acid with antioxidant properties. p-Coumaric acid is an aromatic phytochemical for proteomics research.
Solubility
Slightly soluble in water.
Notes
Store in cool, dry conditions in well sealed containers. Keep container tightly closed.
trans-4-Hydroxycinnamic acid is used as a hydroxycinnamic acid with antioxidant properties. p-Coumaric acid is an aromatic phytochemical for proteomics research.
Solubility
Slightly soluble in water.
Notes
Store in cool, dry conditions in well sealed containers. Keep container tightly closed.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | trans-4-Hydroxycinnamic acid |
Punto di fusione | ∼214°C (decomposition) |
Quantità | 100 g |
Beilstein | 2207383 |
Indice di Merck | 14,2560 |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 164.16 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'