missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Transmitted Light Stage
Transmitted Light Stage for microscopy; cost effective transmitted brightfield illumination.
Marca: SCHOTT AG Lighting and Imaging™
Dettagli aggiuntivi : Peso : 0.50000kg
Descrizione
- Can be directly inserted into the microscope stages of most major microscope manufacturers.
- Small height raises approximately 20 mm above microscope stage.
- Evenly illuminates a diameter of 50 mm.
- Insert diameter = 84 mm.
- Can be used with all flexible light guides with bundle diameters up to 5.0 mm (must be ordered separately).
- Scratch resistant SCHOTT Opalika™ surface.
- To use with Cold light source KL300LED, KL1600LED, KL2500LED or KL1500HAL.
Specifica
Transmitted Light Stage | |
84 mm | |
Lightguides up to 5 mm, Cold Light Source KL300LED, KL1600LED, KL2500LED or KL1500HAL | |
23 mm |
3.3 in. | |
Stereo Microscopy Illumination | |
0.9 in. | |
Evenly illuminates a diameter of 50 mm |