missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend BOA™ Black/Gray/Red PU/PU 69082 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
Marca: Uvex 6908240
102.50 EUR valido fino al 2025-01-31
Usa il codice promo "23894" per avere il tuo prezzo promozionale.
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Uvex 2 Trend Perforated Shoe with BOA™ Fit System 6908.2 S1 P SRC
- Sporty, S1 P perforated safety shoe with wide fit
- Breathable perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toe cap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole with a moisture transport system
- Helps maintain foot temperature for optimum wearer comfort
- Soft padding on collar and tongue
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Article No. 6908.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifica
Black, Gray, Red | |
40 | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |