missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Triphenylmethyl chloride, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
2.5 kg
Imballaggio:
Plastic bottle
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | Triphenylmethyl chloride |
Nota nome | 98% |
Punto di fusione | 110.0°C to 113.0°C |
Colore | Beige-Yellow or White |
Punti di ebollizione | 230.0°C to 235.0°C (20.0 mmHg) |
Spettro a infrarossi | Authentic |
Intervallo percentuale saggio | 97.5% min. (HPLC) |
Imballaggio | Plastic bottle |
Formula lineare | (C6H5)3CCl |
Quantità | 100 g |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'