missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ MHLL 3-stop Tubing
Chemically resistant and long-lasting, plasticizer-free 3-stop tubing. Ismatec™ Tygon™ MHLL 3-stop Tubing requires extension tubing on both suction and discharge sides.
Marca: Ismatec™ SC0714
Dettagli aggiuntivi : Peso : 0.50000kg
Descrizione
- Chemically resistant to acetone, MEK and other aggressive solvents.
- Long life tubing.
- Plasticizer-free.
- Smooth inner bore.
- Low sorption maintains fluid integrity.
- Minimal adhesion and diffusion.
- Environmentally friendly.
- Cannot be repeatedly sterilized.
- Only available as stopper tubing.
- Applications
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Excellent
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Good
- Sterile media: Good
- Complies with:
- FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
- Caution: Cannot be repeatedly sterilized.
- Note: Although designed for MS/CA cassettes, this tubing has only 2 stoppers!
Specifica
3-stop Tubing | |
Color-code: Purple-Purple | |
Tygon MHLL | |
0.92 mm | |
-70°C | |
2.06mm I.D., 3.90mm O.D. | |
Good |
FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V | |
Autoclavable | |
30 cm | |
Sanitary transfer of sensitive fluids. MS/CA cassettes. | |
6 pcs./Pk. | |
Cannot be repeatedly sterilized. Only available as stopper tubing. | |
74°C |