missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unidur 6659 Foam Cut Protection Glove
Click to view available options
Size:
6
7
8
9
10
11
Descrizione
- HPPE and glass fiber construction provides level C cut protection
- NBR foam coating increases mechanical abrasion resistance
- Enhanced grip in dry or slightly damp areas
- Ideal for precision assembly work requiring tactility and sensitivity
Specifica
Specifica
Applicazioni | Industrial |
Coating Material | NBR Foam |
Colore | Gray, Black |
Materiale | HPPE, Fiberglass |
Size | 9 |
EN388 Standard | 4X43C |
Da utilizzare con (applicazione) | Automotive, Maintenance, Metal Work, and Shipping |
Sesso | Unisex |
Stile polso guanto | Knit |
Serie | Unidur 6659 Foam |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'