missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Universal™ 87-665 Series Blue Natural Rubber Latex Immersion Gloves
Click to view available options
Size:
7
8
9
10
Descrizione
- Immersion gloves
- 100% Natural rubber delivers sensitivity with superior tensile strength
- Pure cotton flocklining is soft, non irritant and comfortable
- Chemical and liquid protection
Applications:
- Light assembly tasks
- Refining oil and petrol
- Cleaning
- Chemical handling
- Chemical refining
Specifica
Materiale parte posteriore | Rubber Latex |
Materiale polso | Natural Rubber Latex |
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Immersion Gloves |
Size | 10 |
Stile | 87-665 |
Spessore (sistema metrico) | 0.4 mm |
Colore polso guanto | Blue |
Stile polso guanto | Pinked |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'