Learn More
Thermo Scientific™ VisionMate™ Wireless Barcode Reader
Versatile sample tracking instrument that decodes 2D and linear barcodes and QR codes. Utilizes Bluetooth™ technology to allow mobility in the lab, cold room or in the field.
Marca: Thermo Scientific™ 3122-V2
Dettagli aggiuntivi : Peso : 0.34000kg
Descrizione
The Thermo Scientific™ VisionMate™ Wireless Barcode Reader is a versatile sample tracking instrument that decodes 2D and linear barcodes and QR codes. The wireless reader utilizes Bluetooth™ technology to allow mobility in the lab, cold room or in the field to yield efficient sample identification and tracking, and for direct input into a paired workstation, LIMS or portable device. The VisionMate wireless reader is capable of reading any barcode of ANSI Grade D or better including Thermo Scientific linear and 2D barcodes and those of most major manufacturers, making it well suited for multi-facility applications.
Mobility while transmitting barcode data- Productivity gains through the freedom to work away from the bench
- Low energy usage for longer battery life
- Compatible with all linear (1D), 2D Matrix and Nunc tube and rack formats
- Compatible with 1D and 2D barcodes from most major suppliers
- Secure tracking of valuable samples from external sources
- Compatible with virtually any storage software application (Excel, Notepad, LIMS, etc.)
- Easy to implement into existing lab sample management processes
- Can scan in suboptimal lighting conditions
- Increased productivity in the field
- Display key information (battery life, scanned code, connectivity, etc.)
- Flexible option to change time, date, add suffix, prefix and other useful data
Specifica
VisionMate Wireless Barcode Reader | |
Wireless Barcode Reader | |
1/Pk., 1/Cs. | |
300 MB of available hard disk space | |
> 8 hours of continuous run time | |
Bluetooth connection or USB | |
1.42 in. | |
2.83 in. | |
Via supplied USB port connection | |
11.9 oz. | |
Long-term sample storage in barcoded tubes and racks | |
Wireless barcode reader with CodeXML software, USB cable and Belkin Bluetooth device with associated software, USB wall adapter with US/EU/UK/AU compatible plugs | |
16.5 cm | |
6.5 x 2.83 x 1.42 in. (16.5 x 7.2 x 3.6 cm) |
1300 mA Lithium Ion Battery | |
Super VGA(800x600) or higher resolution monitor with 256 colors | |
Wireless: via supplied USB Bluetooth Adapter or via built-in Bluetooth Radio Wired: via supplied USB cable | |
PC/Laptop: Microsoft™ Windows™ 2000 or Windows XP with available USB 1.1 port PDA: Pocket PC w/ Active-Sync (built-in Bluetooth required) | |
Any Thermo Scientific Matrix or Nunc 2D Barcoded Storage Tube and virtually any other 2D barcode, as well as any linear (1D) code | |
3.6 cm | |
7.2 cm | |
337 g | |
∼6 hours | |
CE marked | |
24-, 48-, 96-, 384-tube racks | |
6.5 in. | |
Mouse or compatible pointing device |