missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Waist Coat 7427-Midnight Navy
78.92 EUR valido fino al 2024-12-31
Usa il codice promo "23255" per avere il tuo prezzo promozionale.
Usa il codice promo "23255" per avere il tuo prezzo promozionale.
Click to view available options
Size:
X-Small
Small
Medium
X-Large
2X-Large
3X-Large
5X-Large
6X-Large
Descrizione
- Waist Coat
- Material: 97% polyester, 3% elasthan ca. 300 g/m²
- The modern and sporty Soft Shell Waist Coat is characterized by maximum breathability and concurrently wind-resistance.
- Ideal Waist Coat for intensive activities in cooler environs.
- 4-way-stretch-material for an optimal fit and permanent well-being
- Pockets in the seams do offer enough storage space, extended back part for more safety in kidney areas, ideal as the second layer or as compensation for a jacket, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 40/42 - 64/66
- Care instructions: (state 19.09.2011) 30°C washable (gentle wash), chlorinate impossible, ironing impossible, dry cleaning impossible, tumble dryer: I point, suitable for industrial laundering
Specifica
Tipo di chiusura | Zipper |
Colore | Blue |
Size | 2X-Large |
Spessore (sistema metrico) | 245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'