missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom WeePro Labo Sterile Coverall, Type 5/6
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Descrizione
- New material MICROMIUM™, light and very low contaminant
- Cleanroom apparel compatible from ISO class 4
- Chemical splash suit, Category III Type 5/6
- Double packaging fully sealed
- Apparel sterilized by gamma irradiation
Specifica
Product Type | Cleanroom Coveralls |
Size | 2X-Large |
Sesso | Unisex |
Materiale | Microporous Fabric |
Colore | White |
Monouso | Single-use |
Stile vita | Elastic (Stitched-in) |
Ankle Style | Covered Elastic |
Stile polso | Elastic |
Stile collo | Hooded |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'