missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 200 μL Wide Orifice Aerosol Filter Pipette Tips
These filter pipette tips fit most popular 200 μL pipettors.
Marca: Labcon™ 1152-960-006-9
Dettagli aggiuntivi : Peso : 14.96850kg
Descrizione
- ZAP™ Aerosol Filter
- Wide bore, 1.45 mm orifice for viscous samples or whole cells
- Patented, robotically inserted, endotoxin-free filter
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
Rack, 96 | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
Universal Fit | |
ZAP |
Filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Wide Orifice, Bevel Point | |
Single-use | |
No | |
Polypropylene Resin |