missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags
1422A Tyvek™ Autoclave Bags with drawstring closure create a superior microbial barrier
Marca: Keystone Cleanroom Products BGT2A2432D
Dettagli aggiuntivi : Peso : 11.79710kg
Descrizione
- Manufactured and packaged in a controlled cleanroom environment
- Designed for steam sterilization of large, or oddly shaped pharmaceutical equipment
- Tyvek™ on both sides for maximum breathability during sterilization
- Closed via the adjustable Tyvek™ drawstring closure system
- Eliminates the need to cut material or removal of particulate generating autoclave tape
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
Specifica
1422 A Tyvek™ | |
Certificate of Conformance (COC) | |
White | |
HDPE | |
24 x 32 in. |
Autoclavable | |
String Closure | |
Steam Sterilization | |
250/Pk. |