missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,3,6-Trifluorophenol, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
2,3,6-Trifluorophenol may be employed as model compound to investigate the site-selective functionalization of halogen-bearing phenols by organometallic approach.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,3,6-Trifluorophenol may be employed as model compound to investigate the site-selective functionalization of halogen-bearing phenols by organometallic approach.
Solubility
Soluble in water (47.267 mg/L est.)
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
2,3,6-Trifluorophenol may be employed as model compound to investigate the site-selective functionalization of halogen-bearing phenols by organometallic approach.
Solubility
Soluble in water (47.267 mg/L est.)
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.

Specifica
Specifica
Materiale o nome chimico | 2,3,6-Trifluorophenol |
Punto di fusione | 31°C to 36°C |
Punto d'infiammabilità | 63°C (145°F) |
Quantità | 5 g |
Numero UN | UN3261 |
Beilstein | 4976927 |
Sinonimo | phenol, 2,3,6-trifluoro, acmc-20aoho, pubchem1504, 2,3,6-trifluoro phenol, phenol,2,3,6-trifluoro, 2,3,6-tris fluoranyl phenol, 2,3,6-trifluorophenol, 2,3,6-trifluorophenol 1g, phenol, 2,3,6-trifluoro-9ci |
Informazioni di solubilità | Soluble in water (47.267mg/L est.) |
Peso formulazione | 148.09 |
Percent Purity | 98% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
2,3,6-Trifluorophenol, 98%, Thermo Scientific Chemicals >
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto