missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ Tilting Trays for ABS Storage Unit
Tilt and/or remove the Multiroir Controlec™ Tilting Trays for ABS Storage Unit for a flexible and versatile arrangement of your items to be stored.
Marca: Multiroir Controlec™ 50006
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
- Storage unit is stackable
- Tilting tray material: ABS
- Tilting trays in various sizes
Specifica
Transparent | |
Rectangle | |
Tilt Bin | |
91 mm | |
113 mm |
ABS | |
Removable tilt-able drawer unit | |
91x600x113 mm | |
600 mm |