missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Aluminum Lab Frame
OHAUS™ Aluminum Lab Frame provides secure support for holding glassware at elevated positions.
Marca: OHAUS™ 30392309
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.

Specifica
Lab Frame Kit | |
Clamp, Lab Frame, Aluminum, CLR-FRAMEAH | |
75.00 in. | |
551.00 mm | |
72.00 in. |
Aluminum | |
1,905.000 mm | |
21.70 in. | |
1905 x 551 x 1829 mm (H x L x W) | |
1,829.00 mm |
Suggerimenti di prodotto
I clienti che hanno visualizzato questo articolo hanno visto anche
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
OHAUS™ Aluminum Lab Frame > Size: 1905 x 551 x 1829 mm (H x L x W)
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto