missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ashing Furnace LV Series with Flap Door
The ashing furnaces offer ceramic heating plates with an integral heating element that is safeguarded against fumes and splashing.
Marca: Nabertherm™ LV155K1LN1
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Designed for ashing in the laboratory
- Maximum Temperature: 1100°C
- Heating from two sides
- Air exchange of more than 6 times per minute
- Good temperature uniformity due to preheating of incoming air
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Lift door with hot surface facing away from the operator
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifica
B510 | |
1100°C | |
Flap Door | |
585 x 415 x 845 mm | |
220/240 V |
15 L | |
Furnace | |
340 x 230 x 170 mm | |
Single Phase |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto