Learn More
Microbiologics™ Bacillus subtilis subsp. spizizenii ATCC™ 6633™†
For culture purposes and QC applications
Marca: Microbiologics™ 0486P

Descrizione
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single strain of Bacillus subtilis subsp. spizizenii in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2, 6 or 10
- The most economical reference stock culture option; lyophilized pellet containing a single strain of microorganism
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 or 10 pellets
- ATCC™ 6633™†
Specifica
Bacillus subtilis | |
1 | |
2°C to 8°C | |
Kwik-stik™ | |
Culture purpose and QC application |
6633 | |
CE, online certificate of analysis | |
Lyophilized Pellet | |
KWIK-STIK | |
2/Pk. |
Il programma Encompass di Fisher Scientific offre articoli che non fanno parte del nostro portafoglio di distribuzione. Questi prodotti in genere non hanno immagini o descrizioni dettagliate. Tuttavia, ci impegniamo a migliorare la vostra esperienza di acquisto. Si prega di utilizzare il modulo sottostante per fornire un feedback relativo al contenuto di questo prodotto.
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.