missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask, with Certificate
Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. Includes a polypropylene stopper, but is interchangeable with amber glass stopper. The dark flask protects against deterioration of light-sensitive liquids. Delivered with individual conformity certificate.
Marca: BRAND™ 937405
60.95 EUR valido fino al 2025-01-31
Usa il codice promo "23894" per avere il tuo prezzo promozionale.
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Manufactured from Amber Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- The dark glass protects against deterioration of light-sensitive liquids.
- Includes polypropylene stopper, but is interchangeable with amber glass stopper.
- Batch number and certificate included. Delivered with individual conformity certificate.
Specifica
Calibrated To Contain | |
Polypropylene | |
50 mL | |
±0.06 mL | |
2 Piece | |
A |
DIN EN ISO 1042. DAkkS calibration and USP certificates upon request. | |
Amber | |
Borosilicate Glass | |
Narrow | |
±0.06 mL | |
12/21 |