missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Elettrodo pH combinato BlueLine con membrana a cono
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Conical Membrane is for use with more critical measurements.
Marca: SI Analytics™ 285129171
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Available in a variety of connection types
- Liquid electrolyte electrode
- For demanding measurements
- 120mm shaft length
- Type A glass conical membrane
Specifica
BNC | |
Glass | |
pH Combination Electrode | |
Cone | |
-5°C to +100°C | |
12 mm |
Platinum Diaphragm | |
0 to 14 | |
Ag/AgCl | |
Blueline 17 PH | |
120 mm |