missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Elettrodo pH combinato BlueLine con membrana a cono
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Conical Membrane is for use with more critical measurements.
Marca: SI Analytics™ 285129440
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Available in a variety of connection types
- Liquid electrolyte electrode
- For demanding measurements
- 120mm shaft length
- Type A glass conical membrane
Specifica
Cavo fisso da 1 m con connettore DIN a banana da +4 mm | |
Vetro | |
Elettrodo pH combinato | |
Cono | |
-5°C to +100°C | |
12 mm |
Diaframma in platino | |
0 - 14 | |
Ag/AgCl | |
Blueline 14 PH Id | |
120 mm |