missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema™ CB Series Water-Cooling Ice Makers
The Brema™ CB Series of ice makers produces compact and crystalline truncated cone shaped ice cubes with slightly crushed sides, making them suitable for all types of glasses.
2037.82€ - 4439.07€
Specifica
Temperatura ambiente (sistema metrico) | 5 to 25°C |
---|---|
Certificazione/Conformità | CE-ISO9001 regulations: 2000-CSV-IMQ-GS |
Tipo di raffreddamento | Water |
Profondità (sistema metrico) | 69cm |
Include | Water-cooled condenser with anti-dust filter |
Descrizione
- Purest water forms ice by being sprayed onto a horizontal evaporator while the mineral rich water returns to the internal tank and is subsequently removed at the end of the production cycle
- Pure and crystalline cubes as a result
- Tropical class +43°C
- AISI 304 stainless steel Scotch brite finishing
- Electromechanical operation
- Excellent for the hotel, restaurant and bar industries
Specifica
5 to 25°C | |
Water | |
Water-cooled condenser with anti-dust filter | |
Steel body, Stainless Steel feet | |
230V |
CE-ISO9001 regulations: 2000-CSV-IMQ-GS | |
69cm | |
50Hz | |
1 to 5bar | |
36Months |
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto