Learn More
Cholic acid, 97%, Thermo Scientific Chemicals
Descrizione
Cholic acid is used as a preservative for food. It is widely used as an intermediate in the manufacture of pharmaceuticals. It finds use in biological research. It helps in detergents to soften biological fats. It helps in preventing and melting gallstones.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Cholic acid is used as a preservative for food. It is widely used as an intermediate in the manufacture of pharmaceuticals. It finds use in biological research. It helps in detergents to soften biological fats. It helps in preventing and melting gallstones.
Solubility
Soluble in alcohols, acetone, dimethylsulfoxide, methanol. Insoluble in water.
Notes
Stable. Incompatible with other materials such as strong oxidizing agents.

Specifica
Specifica
Materiale o nome chimico | Cholic acid |
Punto di fusione | 199°C to 202°C |
Quantità | 100 g |
Beilstein | 2822009 |
Indice di Merck | 14,2203 |
Informazioni di solubilità | Soluble in alcohols,acetone,dimethylsulfoxide,methanol. Insoluble in water. |
Optical Rotation | +35 ± 2° (c=0.6 in ethanol) |
Peso formulazione | 408.58 |
Percent Purity | ≥98% |
Sicurezza e movimentazione

- Cholic acid
- Attenzione
- Lesione oculare grave/irritazione oculare Categoria 2
- Corrosione/irritazione della pelle Categoria 2
- H315-Provoca irritazione cutanea.
- H319-Provoca grave irritazione oculare.
- P280-Indossare guanti/indumenti protettivi/Proteggere gli occhi/il viso.
- P302+P352-IN CASO DI CONTATTO CON LA PELLE: lavare abbondantemente con acqua/.
- P305+P351+P338-IN CASO DI CONTATTO CON GLI OCCHI: sciacquare accuratamente per parecchi minuti. Togliere le eventuali lenti a contatto se è agevole farlo. Continuare a sciacquare.
- P362-Togliere gli indumenti contaminati.
- MIXTURE LIST-Contiene: Cholic acid
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.