missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 10 μL Siliconized Pipette Tips
Siliconized pipette tips with a beveled point.
Marca: Labcon™ 1061-800-010-9
Dettagli aggiuntivi : Peso : 1.81440kg
Descrizione
- Siliconized for viscous samples
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Made in USA
Specifica
Siliconized | |
Non-filtered | |
Green | |
1.23 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
1000 Tips/Bag, 10 Bags/Cs. | |
Universal Fit | |
Eclipse | |
2, 10 μL |
10 μL | |
Non-sterile | |
Autoclavable | |
31.4 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
UltraFine | |
Single-use | |
Yes | |
Polypropylene Resin |