missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 10 μL Siliconized Pipette Tips
Siliconized pipette tips with a beveled point.
Marca: Labcon™ 1061-965-036-9
Dettagli aggiuntivi : Peso : 1.20650kg
Description
- Siliconized for viscous samples
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Made in USA
Specifications
10 μL | |
Sterile | |
Purple | |
1.23 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Liquid Handling | |
Rack, 96 | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
Universal Fit | |
Eclipse |
Non-filtered | |
Clear | |
Autoclavable | |
31.4 mm | |
ATP, RNase/DNase, Endotoxin-free | |
E-beam | |
UltraFine | |
Single-use | |
Yes | |
Polypropylene Resin |