Learn More
Thermo Scientific™ Eutech™ ECOTDSTESTLOW TDS Meter
Get quick and accurate Total Dissolved Solids (TDS) measurements in the field, laboratories, and schools.
Marca: Thermo Scientific™ 01X477103
64.38 EUR valido fino al 2024-07-30
Usa il codice promo "21657" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
Get quick and accurate Total Dissolved Solids (TDS) measurements in the field, laboratories, and schools. Economical and easy to use, the Eutech EcoTestr TDS Series comes with adjustable TDS factor, allowing you to measure TDS in a wide range of applications such as hydroponics gardening, fish-farming, pools, electroplating and other water/wastewater applications.
Features
- 0 to 1990 ppm
- Adjustable TDS factor from 0.4 to 1.0
- Up to ±1% full scale accuracy
- IP67 waterproof – tester floats on water for easy retrieval
- manual calibration option for better accuracy with near-to-sample calibrations
- Click-lock battery compartment requires no tools for battery replacements
- Hold function freezes reading temporarily for ease of recording
- Sensor protective cap that doubles up as a container for samples or calibration solution
Applications
Hydroponics, Agriculture, Aquaculture and aquariums, Environmentalmonitoring, Water and wastewater treatment, cooling towers, Electroplating rinse tanks, Drinking water, Detergent, Printing, Photo-development andmore!
Specifications
Product Specification: Description
- Range: .. to 10.00 ppt
- Resolution: 0.1 ppt
- Accuracy: ±1 % full scale (±2 % above 5 ppt)
- Calibration points: 1 (digital, push-button)
- ATC: Yes
- TDS Factor: 0.4 to 1.0 (Factory set to 0.71)
- Non-Volatilememory: Yes
- Hold Function: Yes
- Auto-Off: 8.5mins after last key pressed
- LCD Display: 3 ½ digit with annunciator
- Power: 4 X 1.5 V 'A76'micro alkaline batteries
- Ingress Rating: IP67 Waterproof
- Dimensions; Weight: Boxed: 24.5 cm x 13.5 cm x 4.5 cm; 137 g
Specifica
Waterproof EcoTestr TDS Low with ATC, 1 point Calibration | |
TDS | |
LCD | |
IP 67 |