missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Exhaust Transition Adapters for XPert™and Protector™XVS
Exhaust duct transition adapters for ductwork on Labconco Enclosures.
197.00€
Specifica
Da utilizzare con (apparecchiatura) | 24, 36, 48 in. XPert™ and Protector™ XVS Work Station |
---|---|
Altezza (sistema imperiale) | 10 in. |
Peso (sistema imperiale) | 5 lb. |
Peso (sistema metrico) | 2.3 Kg |
Materiale | Epoxy-coated Steel |
Codice del prodotto | Marca | Product Type | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Product Type | Prezzo | Quantità e disponibilità | |||||
17894444
|
Labconco™
3912400 |
Upper Connection, 5 in. Hose |
197.00€
Pezzo |
Effettua il login per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso! | |||||
Descrizione
Exhaust duct transition adapters for ductwork on Labconco Enclosures.
Upper Exhaust Transition Adapter made of one-piece molded polyethylene. Connects 2 in. x 10 in. rectangular to 5 in. diameter round for connection to 5 in. ID hose (included with FilterMate Portable Exhauster). For use with Labconco XPert Enclosures, Protector XVS Ventilation Stations, Protector Demonstration Hoods, and Protector Work Stations.Specifica
24, 36, 48 in. XPert™ and Protector™ XVS Work Station | |
5 lb. | |
Epoxy-coated Steel |
10 in. | |
2.3 Kg | |
Provide connection between the XPert™ Enclosures and Ductwork |