Learn More
Fisherbrand™ Provette da ibridazione
Fits FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm diameter tubes.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.32000kg
Descrizione
Fits FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm diameter tubes.
- Thick-walled borosilicate glass
- Includes polypropylene cap
- O-ring is available for 35mm tubes (sold separately, Cat. No. 13-247-RNG)
Specifica
Polypropylene | |
Hybridization Tube | |
35 mm | |
Borosilicate Glass | |
With Cap |
5.90 in. | |
1.37 in. | |
35 mm | |
FisherBiotech hybridization incubator rotisseries | |
150 mm |