missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Foamtec PharmaMOP™ Cleanroom Mop Heads
Ultra-lightweight large area design for all critical cleanroom surfaces
Marca: Foamtec FS856
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Patent-pending and sterile, saturated mop head
- Two direction 360° swivel
- With 1.5 in. low profile design
- Compatible with pull and figure-eight motions
- SOP compliant
- Compatible with steam sterilization cycles
- Weight: 1.45 lb. (660g )
- For cleaning and disinfection of walls, floors and ceilings, rough surfaces and high soil areas
Specifica
Mop Head | |
0.125 in. Foam Core | |
Polyester |
Non-sterile | |
Ultra Lightweight Large Area Design for all Critical Cleanroom Surfaces |